Red Lion PXU31AE0 Temperature/Process Panel Meter, 1 relay/1 current output, 24 VDC

Representative image only.
Red Lion Mfr # PXU31A20 – Item # EW-65590-07
Versatile temperature and process controller at an incredible price
  • Control critical temperature applications using the PID feature with auto-tune
  • Output DC analog signal for proportioning control or data recording
  • Program relay as alarm or SSR drive
  • Setup parameters via PC or front panel
  • Accepts either analog signal or temperature input
  • Compact 1/4-DIN size meets IP65 requirements
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/4\"
  • Control Input VDC0-0.05, 0-5, 0-10, 0-50 (selectable)
  • Control Input mA0-20, 4-20 (selectable)
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Display TypeLCD
  • Display Digits4
  • Max Power VDC (VDC)24
  • Min Power VDC (VDC)24
  • Control Output 1Relay
  • Control Output 24-20mA
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)80
  • Min Operating RH (%)0
  • Overall Width (in)3 49/64
  • Overall Height (in)3 49/64
  • Overall Depth (in)29/64
  • Overall Width (mm)95.8
  • Overall Height (mm)95.8
  • Overall Depth (mm)11.4
  • DescriptionTemperature/Process Panel Meter, 1 relay/1 current output, 24 VDC
  • Warranty2 Years
Two year warrantyConformite EuropeenneIP 65

Key Features

  • Control critical temperature applications using the PID feature with auto-tune
  • Output DC analog signal for proportioning control or data recording
  • Program relay as alarm or SSR drive
  • Setup parameters via PC or front panel
  • Accepts either analog signal or temperature input
  • Compact 1/4-DIN size meets IP65 requirements
  • 2 year warranty

More About this Item

The PXU series of PID controllers accepts a full lineup of thermocouple and RTD inputs in addition to both voltage and current inputs. You can download the Crimson 2.0 software from Red Lion''s website to configure the controller using dropdown menus. Or, program the controller with either ASCII or RTU protocols from your PC or PLC.

Large, dual-line 4-digit display lets you simultaneously view temperature/process and set point values. Control functions include PID, on/off, and manual. You can individually configure each output for reverse or direct (i.e. heating or cooling) applications. Independently configured alarms with adjustable hysteresis completes the picture of versatility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat