Red Lion PAXT0100 Panel Meter with Thermocouple and RTD Inputs; Green LCD

Representative image only.
Red Lion Mfr # PAXT0100 – Item # EW-65590-04
Field-upgradeable option cards offer customized solutions for any process needs
  • Temperature, process, voltage, and current inputs
  • Variable intensity display
  • 16-point scaling for non-linear processes
  • Programmable function keys and user inputs
  • 9-digit totalizer with batching
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Display Type0.56\" LED
  • Display Digits5
  • Max Power VAC (VAC)250
  • Min Power VAC (VAC)85
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)11
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Max Operating RH (%)85
  • Min Operating RH (%)0
  • EnclosureNEMA 4X; IP65
  • Overall Width (in)3 19/32
  • Overall Height (in)1 3/4
  • Overall Depth (in)4 1/10
  • Overall Width (mm)91.4
  • Overall Height (mm)44.5
  • Overall Depth (mm)104.1
  • Panel Cutout Width (in)3 25/32
  • Panel Cutout Height (in)1 61/64
  • Panel Cutout Width (mm)96
  • Panel Cutout Height (mm)49.5
  • DescriptionPanel Meter with Thermocouple and RTD Inputs; Green LCD
  • Warranty2 Years
Two year warrantyConformite EuropeenneIP 65

Key Features

  • Temperature, process, voltage, and current inputs
  • Variable intensity display
  • 16-point scaling for non-linear processes
  • Programmable function keys and user inputs
  • 9-digit totalizer with batching
  • 2 year warranty

More About this Item

Red Lion panel meters offer many features and performance capabilities to suit a wide range of industrial applications. The meters have been specifically designed for harsh industrial environments, with NEMA 4X/IP65-rated sealed bezel and extensive testing of noise effects to CE requirements, providing a tough yet reliable application solution. Meters come with either a sunlight-readable red or a standard green LED display. The intensity of display can be adjusted from dark room applications up to outdoor use, making them ideal for viewing in bright light applications. The meters provide a Max and Min reading memory with programmable capture time. The capture time is used to prevent detection of false max or min readings which may occur during start-up or unusual process events. The signa

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat