Red Lion PAXD0010 DC Volt/Current Panel Meter; Green, 85-250VAC

Representative image only.
Red Lion Mfr # PAXD0010 – Item # EW-68486-00
Upgradeable for customized solutions – Choose from temperature, process, voltage, and current inputs
  • Process, Voltage, Current, Temperature, And Strain Gauge Inputs
  • 6-Digit 0.56'' Red Sunlight Readable Display
  • Variable-intensity display for viewing in all lighting conditions
  • 16 Point Scaling For Non-Linear Processprogrammable Function Keys/User Inputs
  • 9 Digit Totalizer (Integrator) With Batching

PRODUCT OPTIONS

$343.00USD / Each
sign in for your price.

$112.00USD / Each

for an additional
$112.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8
  • Control Input VDC0-0.2, 0-2, 0-20, 0-300 (selectable)
  • Display Type0.56" LED
  • Display Digits5
  • Max Power VAC (VAC)24
  • Min Power VAC (VAC)24
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)11
  • Max DC Current mA (mA)2000
  • Min DC Current mA (mA)0
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • EnclosureNEMA 4X; IP65
  • DescriptionDC Volt/Current Panel Meter; Green, 85-250VAC
Two year warranty

Key Features

  • Process, Voltage, Current, Temperature, And Strain Gauge Inputs
  • 6-Digit 0.56'' Red Sunlight Readable Display
  • Variable-intensity display for viewing in all lighting conditions
  • 16 Point Scaling For Non-Linear Processprogrammable Function Keys/User Inputs
  • 9 Digit Totalizer (Integrator) With Batching
  • Optional Custom Units Overlay W/Backlight
  • Our Setpoint Alarm Outputs (W/Option Card)
  • Communication And Bus Capabilities (W/Option Card)
  • Retransmitted Analog Output (W/Option Card)
  • Crimson Programming Software
  • NEMA 4X/IP65 Sealed Front Bezel

More About this Item

PART NUMBERS REPRESENT VARIOUS MODELS AND FEATURES. ORDER OUTPUT OR COMMUNICATIONS CARDS SEPARATELY

The PAX® Analog Panel Meters offer many features and performance capabilities to suit a wide range of industrial applications. Available in five different models to handle various analog inputs, including DC Voltage/Current, AC Voltage/Current, Process, Temperature, and Strain gauge Inputs. The optional plug-in output cards allow the opportunity to configure the meter for present applications, while providing easy upgrades for future needs. The meters employ a bright 0.56'' LED display. The unit is available with a red sunlight readable or a standard green LED. The intensity of display can be adjusted from dark room applications up to sunlight readable, making it ideal for viewing in bright light applications.

The meters provide a MAX and MIN reading memory with programmable capture time. The capture time is used to prevent detection of false max or min readings which may occur during start-up or unusual process events.

The signal totalizer (integrator) can be used to compute a time-input product. This can be used to provide a readout of totalized flow, calculate service intervals of motors or pumps, etc. The totalizer can also accumulate batch weighing operations.

The meters have four setpoint outputs, implemented on Plug-in option cards. The Plug-in cards provide dual FORM-C relays (5A), quad FORM-A (3A), or either quad sinking or quad sourcing open collector logic outputs. The setpoint alarms can be configured to suit a variety of control and alarm requirements.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat