Red Lion PAX2D000 2-Line Counter/Rate/Slave Display, 1/8-DIN, 40-250VAC/VDC

Representative image only.
Red Lion Mfr # PAX2D000 – Item # EW-30008-88
Accept digital inputs from switch contracts, CMOS or TTL circuits, magnetic pickups, and all standard RLC sensors
  • Field-installable option cards
  • Built-in USB programming port
  • Programmable Units Display

$378.00USD / Each
sign in for your price.

$112.00USD / Each

for an additional
$112.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Display Type0.7" LCD; 0.34" LCD
  • Display Digits6; 9
  • Max Power VAC (VAC)250
  • Min Power VAC (VAC)85
  • Max Power VDC (VDC)36
  • Min Power VDC (VDC)11
  • EnclosureNEMA 4X; IP65
  • Description2-Line Counter/Rate/Slave Display, 1/8-DIN, 40-250VAC/VDC
Two year warranty

Key Features

  • Field-installable option cards
  • Built-in USB programming port
  • Programmable Units Display

More About this Item

The PAX® panel meters offer many features and performance capabilities to suit a wide range of industrial applications. The dual-line PAX2 delivers an ideal solution for applications that require two parameters to be viewed at the same time. The 0.7" high 6-digit main LCD display offers three programmable colors: red, orange and green that can be setup to change colors based on preset alarm conditions. A second display line is a 0.35" high 9-digit, green LCD which provides indication for a secondary count and/or rate.

The meter accepts a wide range of digital inputs and can accept directional, uni-directional or quadrature signals simultaneously. The maximum input signal varies up to 34 KHz depending on the count mode and function configurations programmed. Each input signal can be independently scaled to various process values. Both meter versions offer field installable optional plug-in cards listed below that allow you to configure the meter for present applications, while providing easy upgrades for future needs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat