This item is now discontinued. Please browse similar items

Red Lion PAX2C Temperature/Process PID Controller, 1/8 DIN, vertical

Representative image only.
Red Lion Mfr # PX2C8V00 – Item # EW-61700-01
Extraordinary versatility with universal input, onboard controls, and optional expansion plug-in cards
  • Universal input accepts DC voltage/current, resistance, and temperature (thermocouple and RTD)
  • NEMA 4X/IP65 rating — designed for harsh industrial environments
  • PID Control Mode for both heating and cooling
  • On-demand auto-tune employs overshoot suppression and lockout
  • Four programmable annunciators and up to 16 alarms with Boolean logic capability

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8"
  • Input TypeDC (voltage/current), resistance, temperature (T/C and RTD)
  • Control Input Ohms9999
  • Control Input RTDYes [10Ω Cu, 100Ω Pt, 120Ω Ni]
  • Control Input ThermocoupleYes [type J, K, T, E, R, S, B, N, C]
  • Display TypeLCD
  • Max Power VAC (VAC)250
  • Min Power VAC (VAC)40
  • Max Power VDC (VDC)250
  • Min Power VDC (VDC)21.6
  • Max DC Current mA (mA)2000
  • DescriptionTemperature/Process PID Controller, 1/8 DIN, vertical
Two year warranty

Includes

flash drive with Crimson® software installer.

Key Features

  • Universal input accepts DC voltage/current, resistance, and temperature (thermocouple and RTD)
  • NEMA 4X/IP65 rating — designed for harsh industrial environments
  • PID Control Mode for both heating and cooling
  • On-demand auto-tune employs overshoot suppression and lockout
  • Four programmable annunciators and up to 16 alarms with Boolean logic capability
  • USB port allows configuration via PC with Crimson® programming software
  • Excitation power available for transmitters and other external devices
  • Vertical orientation

More About this Item

The PAX2C process and temperature controller accommodates up to three additional optional plug-in cards to expand capabilities. Only one of each type of card can be installed at one time: Communication, Control/Output, or Linear DC Output.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat