Red Lion IFMR0036 DIN Rail Speed Switch, SPDT, 5A; 9-32 VDC

Representative image only.
Red Lion Mfr # IFMR0036 – Item # EW-68484-91

SPECS & DESCRIPTION

Specifications & Description

  • Display TypeLED
  • Max Power VDC (VDC)32
  • Min Power VDC (VDC)9
  • Control Output 1Relay: SPDT; 5A
  • DescriptionDIN Rail Speed Switch, SPDT, 5A; 9-32 VDC

More About this Item

FEATURES

  • Simple on-line trip frequency setting
  • User settable trip frequency from 0.1 Hz to 25 KHz
  • Over-speed, Under-speed, and Zero-speed Detection
  • Relay latching, alarm override, and alarm reset functions
  • Programmable input circuit accepts variety of sensor outputs
  • Hysteresis and offset functions available
  • 85 to 250 VAC and 9 to 32 VDC versions available
  • Input and relay status indication LED’s
  • UL/CUL Recognized Component

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat