Phase-II SRG-4000 Portable Surface Roughness Gauge

Representative image only.
Phase-II Mfr # SRG-4000 – Item # EW-59770-20
Hypersensitive diamond stylus sensor provides precision accuracy down to 0.001 µm
  • Intuitive menu-driven operating system
  • Four different roughness parameters
  • Inside/outside diameters
  • Stylus position indicator
  • RS-232 output to printer or PC
  • Extended memory functions
  • Battery-powered for portability
  • 1 year warranty

$2,400.00USD / Each

$163.00 - $236.00USD / Each

for an additional
$163.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • RangeRa, Rq: 0.005 to 16 μm; Rz, Rt: 0.02 to 160.0 μm
  • Resolution±20 μm = 0.001 μm; ±40 μm = 0.002 μm; ±80 μm = 0.004 μm
  • DisplayLCD
  • Tracing Length1.3 to 17.5 mm
  • OutputRS-232
  • Width (in)2 3/16
  • Length (in)5 1/2
  • Height (in)2
  • PowerLithium ion rechargeable battery (included)
  • DescriptionPortable Surface Roughness Gauge
  • Warranty1 year
1 Year Warranty

Key Features

  • Intuitive menu-driven operating system
  • Four different roughness parameters
  • Inside/outside diameters
  • Stylus position indicator
  • RS-232 output to printer or PC
  • Extended memory functions
  • Battery-powered for portability
  • 1 year warranty

More About this Item

This surface roughness tester provides precision accurate readings and displays multiple surface roughness parameters of Ra, Rq(Rms), Rt, and Rz. Unit utilizes an easy-to-use interface allowing for changes of in/mm (µin/µm), cutoff length, sampling length, parameters, level of test (stylus position), digital filters, and more. Measurement results are displayed as large characters on the LCD screen for
easy recognition.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat