Panasonic NNH965WH Microwave Oven, 1200 Watts, 2.2 Cu. Ft (white), 120V

Representative image only.
Panasonic Mfr # SMC2242DSS – Item # EW-05015-09
Economical microwave ovens for general laboratories or employee break rooms
  • Programmable for a wide variety of heating tasks
  • Rotating turntable provides even heating
  • Sensor automatically adjust time and power for greater control of heating

PRODUCT OPTIONS

$324.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)2.2
  • Capacity (Liters)62.282
  • Temperature Uniformity±2.0⁰C at 100⁰C
  • Chamber Width (in)18 1/2
  • Chamber Height (in)11
  • Chamber Depth (in)18 1/2
  • Chamber Width (cm)46.99
  • Chamber Height (cm)27.94
  • Chamber Depth (cm)46.99
  • Exterior Width (in)24
  • Exterior Height (in)14
  • Exterior Depth (in)19 1/2
  • Exterior Width (cm)6.96
  • Exterior Height (cm)35.56
  • Exterior Depth (cm)49.53
  • Control TypeDigital
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)12.7
  • Power (watts)1250
  • ConstructionEpoxy interior
  • DescriptionMicrowave Oven, 1200 Watts, 2.2 Cu. Ft (white), 120V

Key Features

  • Programmable for a wide variety of heating tasks
  • Rotating turntable provides even heating
  • Sensor automatically adjust time and power for greater control of heating

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat