General Electric Countertop Microwave Oven, 700 Watts, 0.7 Cu. Ft., Black; 120V, 60 Hz

Representative image only.
General Electric Mfr # JEM3072DHBB – Item # EW-24406-40
Compact design takes up minimal counter space
  • Convenience cooking controls - One-touch cooking controls make operation fast and easy
  • Control lockout provides peace of mind by locking the oven and preventing accidental activation

$521.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)0.7
  • Chamber Width (in)12 1/4
  • Chamber Height (in)7 7/8
  • Chamber Depth (in)11 5/8
  • Exterior Width (in)17 5/16
  • Exterior Height (in)9 7/8
  • Exterior Depth (in)12 3/4
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)50
  • Power (amps)10.5
  • Power (watts)1150
  • TimerYes
  • DescriptionCountertop Microwave Oven, 700 Watts, 0.7 Cu. Ft., Black; 120V, 60 Hz

Key Features

  • Convenience cooking controls - One-touch cooking controls make operation fast and easy
  • Control lockout provides peace of mind by locking the oven and preventing accidental activation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat