Opto 22 SNAP-AIMA Analog Input Module, -20 to 20 mA, 2-channel

Representative image only.
Opto 22 Mfr # SNAP-AIMA – Item # EW-68475-97
The SNAP PAC System is an integrated system of hardware and software for industrial control remote monitoring and data acquisition applications
  • Standalone controller suitable for larger and more complex applications
  • Up to 32 ioControl flowcharts running simultaneously
  • Two 10/100 Mbps Ethernet interfaces for host and I/O communication over standard Ethernet networks
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Input TypeAnalog
  • Number of Channels2
  • Max Current Input (mA)20
  • Min Current Input (mA)-20
  • DescriptionAnalog Input Module, -20 to 20 mA, 2-channel
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Standalone controller suitable for larger and more complex applications
  • Up to 32 ioControl flowcharts running simultaneously
  • Two 10/100 Mbps Ethernet interfaces for host and I/O communication over standard Ethernet networks
  • Limited Lifetime Warranty

More About this Item

S Series
One RS-485 serial port for connection to Opto 22 Mistic I/O units
Two RS-232 serial ports (one with full handshaking) for PPP host connection or direct connections to
serial devices
Multiple protocol support: TCP/IP, SNMP, SMTP, FTP, OptoMMP™
R Series
Convenient PAC package for small or distributed applications
Compact Rack-mounted industrial controller with I/O processor included
(PAC R-series)
Two independent 10/100 Mbps Ethernet network interfaces
One RS-232 port with handshaking suitable for modem communications using PPP
Full-featured control and HMI software included with purchase

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat