Ohaus SPX222 Scout Portable Balance 220 g x 0.01 g

Representative image only.
Ohaus Mfr # SPX222 – Item # EW-11015-29
Superior performance and easy operation
  • Removable high strength stainless steel weighing platform
  • Impact-resistant pan support
  • Integrated transportation/storage lock
  • Sealed front panel and molded spill ring help keep the Scout safe from spills
  • Designed to be stackable when utilizing the stacking and storage cover (optional on the SPX)
  • SPX series balance
  • 220 g capacity
  • 0.01 g resolution
  • 2 year warranty

PRODUCT OPTIONS

$420.55USD / Each
$647.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Capacity (kg)0.22
  • Capacity (lbs)0.49
  • Readability (g)0.01
  • Repeatability (g)0.1
  • Linearity (g)0.01
  • Weighing Unitsg,kg,lb,lb:oz,oz,N,ct,Grn,dwt,ozt
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputOptional RS232, USB, Ethernet, Bluetooth
  • Stabilization Time (Sec)1
  • Battery4 AA (not included)
  • Power (VAC)115 / 230
  • Height (in)2
  • Width (in)8
  • Depth (in)8 51/64
  • Platform Width (in)4 45/64
  • Display Column Height (in)25/32
  • DescriptionScout Portable Balance 220G x 0.01g
  • Warranty2 Years
Two year warrantyUL Listed.

Key Features

  • Removable high strength stainless steel weighing platform
  • Impact-resistant pan support
  • Integrated transportation/storage lock
  • Sealed front panel and molded spill ring help keep the Scout safe from spills
  • Designed to be stackable when utilizing the stacking and storage cover (optional on the SPX)
  • SPX series balance
  • 220 g capacity
  • 0.01 g resolution
  • 2 year warranty

More About this Item

Designed for use in laboratory, industrial or education applications, the Scout balance is available in two models—the SPX with LCD and tactical buttons and the STX with an informative color touchscreen. All models feature transportation lock, stainless steel pan, menu and calibration lockout switch, slip-resistant and adjustable feet, leveling bubble, mechanical and software overload/underload protection, stability indicator, auto tare, low-battery indicator, auto shut-off, and user-selectable printing and communication settings. These balances feature multiple weighing modes including enhanced parts counting, check weighing, percent weighing, density determination, totalization, and display hold. With optional RS-232, USB host, USB device, Ethernet, and Bluetooth® connectivity kits.

The SPX model also includes
* Large backlit LCD display that improves readability in poor lighting conditions.
* 4 buttons design remove complexity, and guide you quickly through balance operations.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat