Ohaus SD35 SD Shipping Scales, 35kg x 0.02kg (115 V)

Representative image only.
Ohaus Mfr # SD35 – Item # EW-11901-48
Designed for shipping, receiving, and general industrial weighing applications
  • Flexible mounting — remote indicator with coiled cable may be placed up to 9 feet away for eye-level mounting
  • Battery operable for greater portability — auto shutoff feature helps extend battery life

PRODUCT OPTIONS

$207.36USD / Each
$256.00USD / Each

$170.00USD / Each

for an additional
$170.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)35
  • Capacity (lbs)77
  • Readability (g)20
  • Repeatability (g)20
  • Linearity (g)20
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Battery3 x C (not included)
  • Power (VAC)115
  • Display Height (in)51/64
  • DescriptionSD Shipping Scales, 35kg x 0.02kg (115 V)
Two year warranty

Includes

AC adapter and table/wall mounting brackets

Key Features

  • Flexible mounting — remote indicator with coiled cable may be placed up to 9 feet away for eye-level mounting
  • Battery operable for greater portability — auto shutoff feature helps extend battery life

More About this Item

These bench scales feature a durable painted steel platform, remote indicator with two tactile function keys, battery operation, and flexible mounting capabilities. Ideal for home office, mail room, shipping and receiving, and general industrial weighing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat