This item is now discontinued. We recommend the following as suggested replacements: EW-11902-43

Ohaus SD200L SD Shipping Scales, 200kg x 0.1kg, with Large Platform (115 V)

Representative image only.
Ohaus Mfr # SD200L – Item # EW-11901-52
Designed for shipping, receiving, and general industrial weighing applications
  • Flexible mounting — remote indicator with coiled cable may be placed up to 9 feet away for eye-level mounting
  • Battery operable for greater portability — auto shutoff feature helps extend battery life
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)200
  • Capacity (lbs)440
  • Readability (g)100
  • Repeatability (g)100
  • Linearity (g)100
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Battery3 x C (not included)
  • Power (VAC)115
  • Display Height (in)51/64
  • DescriptionSD Shipping Scales, 200kg x 0.1kg, with Large Platform (115 V)
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Flexible mounting — remote indicator with coiled cable may be placed up to 9 feet away for eye-level mounting
  • Battery operable for greater portability — auto shutoff feature helps extend battery life
  • 1 year warranty

More About this Item

These bench scales feature a durable painted steel platform, remote indicator with two tactile function keys, battery operation, and flexible mounting capabilities. Ideal for home office, mail room, shipping and receiving, and general industrial weighing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat