Ohaus PX124/E Pioneer Analytical Balance, 120g x 0.0001g, External Calibration with Draft Shield

Representative image only.
Ohaus Mfr # PX124/E – Item # EW-11611-77
Outstanding accuracy and repeatability at an affordable price
  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes
  • Static removal bar provides convenient grounding
  • Maximum capacity of 120 g with a 0.0001 g readability and repeatability
  • External calibration
  • 2 year warranty

PRODUCT OPTIONS

$2,164.62USD / Each
$2,517.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.0001
  • Repeatability (g)0.0001
  • Weighing Unitsg, mg, kg, ct, lb, oz, ozt, dwt, gr, N, tl.H, tl.S, tl.T, momme, tical (mm), meghal, tola (India), custom unit
  • Calibration TypeExternal
  • LanguagesEnglish, Chinese, Japanese, Korean
  • OutputRS-232, USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)4
  • Power (VAC)100 to 240
  • Height (in)13 3/8
  • Width (in)8 1/4
  • Depth (in)12 5/8
  • Pan Diameter (in)3 1/2
  • Draft Shield Height (in)8 1/8
  • Draft Shield Width (in)6 7/8
  • Draft Shield Depth (in)5 1/4
  • Min Temperature (° C)10
  • Max Temperature (° C)30
  • DescriptionAnalytical Balance, 120g x 0.0001g, External Calibration with draft shield
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Removable stainless steel pan, glass draft shield, integrated weigh-below hook, security bracket, calibration lock, in-use cover, and universal AC adapter.

Key Features

  • Bright backlit dual-line LCD is easy to view in any environment
  • Durable construction with metal base, ABS top housing, and stainless steel weighing pan
  • Standard RS-232 and USB ports for easy connectivity to printers and other devices
  • Four quick keys allow for easy operation of multiple application modes
  • Static removal bar provides convenient grounding
  • Maximum capacity of 120 g with a 0.0001 g readability and repeatability
  • External calibration
  • 2 year warranty

More About this Item

The Pioneer® PX analytical balances deliver high weighing accuracy and repeatability at an affordable price for use in laboratory, industrial, and education applications. A bright backlit LCD provides a clear view of weighing results while a second line display offers additional information and guidance.

A static removal bar located at the top of the draft shield discharges any accumulated static charge to increase accuracy in weighing results. The draft shield features glass panels that can be removed and replaced for fast, simple cleaning.

Standard RS-232 and USB ports make transferring results to a PC or other peripherals a simple process. The balances are equipped with a security lock to prevent theft. A standard in-use cover provides added protection against spillage and minimizes damage to the display and keypad. Other features include four user selectable operating languages (English, Chinese, Japanese, and Korean), real time clock, GMP/GLP data fields, level indicator, and menu lock. Application modes include basic weighing, parts counting, percent weighing, animal weighing, and density determination.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat