Ohaus D52XW25RTR5 Defender 5000 Low Profile Scale with S/S Indicator, Base Style Rectangle , 50x0.002lb

Representative image only.
Ohaus Mfr # D52XW25RTR5 – Item # EW-11802-19
Rugged stainless steel base construction for demanding industrial operations
  • Easily read measurements with large 5.3” LCD with white LED backlight
  • Stainless steel platform with attached indicator provide maximum durability, rigidity, and structural integrity in a small footprint
  • Features include counting, percent weighing, dynamic/animal weighing, display hold, and checkweighing modes
  • Store up to 50,000 items and 1,000 user profiles on included Micro SD card
  • Durable stainless steel indicator features an IP68/NEMA 4X protection rating
  • Enhanced accuracy with ±0.01% repeatability and linearity
  • Designed with 12" x 14" base
  • 1 year warranty

PRODUCT OPTIONS

$1,660.50USD / Each
$2,050.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)25
  • Capacity (lbs)50
  • Readability (g)1
  • Weighing Unitslb, oz, lb:oz, kg, g, metric ton, short ton, custom unit
  • OutputRS-232
  • Stabilization Time (Sec)1
  • Power (VAC)100 to 240
  • Length (in)25 1/10
  • Height (in)4 19/32
  • Width (in)12
  • Platform Length (in)14
  • Platform Width (in)12
  • Display Width (in)5 19/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)40
  • DescriptionDefender 5000 Low Profile Scale, Stainless Steel Indicator, 25 kg x 1 g, 12\" x 14\" Base; 100 to 240 VAC, 50/60 Hz
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP68 RatedUL Listed.

Key Features

  • Easily read measurements with large 5.3” LCD with white LED backlight
  • Stainless steel platform with attached indicator provide maximum durability, rigidity, and structural integrity in a small footprint
  • Features include counting, percent weighing, dynamic/animal weighing, display hold, and checkweighing modes
  • Store up to 50,000 items and 1,000 user profiles on included Micro SD card
  • Durable stainless steel indicator features an IP68/NEMA 4X protection rating
  • Enhanced accuracy with ±0.01% repeatability and linearity
  • Designed with 12" x 14" base
  • 1 year warranty

More About this Item

These heavy-duty industrial bench scales combine a large, user-friendly indicator with rugged stainless steel base for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications. The indicator attached to the front of the base allows for the compact scale to fit easily on benchtops.

The next generation Defender 5000 series bench scales feature a maximum counting resolution to 1:500,000, an easy-to-operate alpha-numeric keypad and function keys, and RS-232 output.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat