Environmental Express EC350 Waterproof Single-Channel Conductivity, TDS, Resistivity, and Salinity Smart Handheld Meter Kit

Representative image only.
Environmental Express Item # EW-35660-72
Smart sensor heads retain calibration and sensor information to optimize time and efficiency
  • Extremely versatile—the meter automatically recognizes which sensors you plug in so you can easily switch parameters whenever you want
  • Eliminate downtime with smart sensors that feature built-in calibration and measurement information
  • Rugged, waterproof and dustproof housing with an IP67 rating for use in any environment
  • Nonslip ergonomic design is comfortable to use and shock-proof and scratch-resistant
  • Easily view measurements with large color graphic TFT-LCD, even in dim lighting or bright outdoor sunlight
  • Download and analyze up to 10,0000 data points easily with micro USB
  • Accurately measure conductivity, TDS, resistivity, salinity, and temperature
  • 3 year warranty

$1,402.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeColor graphic LCD with backlight
  • Connectionsmicro USB, phono jack, and push-pull connection
  • Min Conductivity0 S
  • Max Conductivity200 S
  • Conductivity ResolutionAuto ranging, up to 4 significant digits
  • Conductivity Accuracy±0.5% full scale of each range, ±1.5% full scale at 200 mS
  • Min TDS0.01 mg/L
  • Max TDS200,000 mg/L
  • TDS Resolution0.01 minimum, 4 significant digits
  • TDS Accuracy±0.5% of reading or ±0.1 mg/L, whichever is greater
  • Min Salinity0 ppt
  • Max Salinity80 ppt
  • Salinity Resolution0.01 ppt
  • Salinity Accuracy±0.5% of reading or ±0.01 ppt, whichever is greater
  • Min Resistivity0.1 Ω•cm
  • Max Resistivity200 MΩ•cm
  • Resistivity ResolutionAuto ranging, up to 4 significant digits
  • Resistivity Accuracy±0.5% full scale of each range, ±1.5% full scale > 20.0MΩ
  • Min Temperature (° C)-30
  • Max Temperature (° C)130
  • Min Temperature (° F)-22
  • Max Temperature (° F)266
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic
  • Temperature Coefficient0.00 to 10.00%/°C
  • InterfaceUSB and Wi-Fi
  • Outputmicro USB for PC connection, phono jack for printer connection
  • Data Logging (points)10000
  • WaterproofIP67
  • Battery4 AAA (included)
  • Width (cm)3.45
  • Height (cm)22
  • Width (in)1 2/5
  • Height (in)8 21/32
  • Number of Positions1
  • NIST Calibration IncludedNo
  • Probe IncludedYes
  • Accessories IncludedEC sensor head, EC sensor cartridge, conductivity standards set, four AA batteries, wireless SD card, and carrying case
  • DescriptionWaterproof Single-Channel Conductivity, TDS, Resistivity, and Salinity Smart Handheld Meter Kit
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67

Includes

meter, EC sensor head, EC sensor cartridge, conductivity standards set, four AA batteries, wireless SD card, and carrying case.

Key Features

  • Extremely versatile—the meter automatically recognizes which sensors you plug in so you can easily switch parameters whenever you want
  • Eliminate downtime with smart sensors that feature built-in calibration and measurement information
  • Rugged, waterproof and dustproof housing with an IP67 rating for use in any environment
  • Nonslip ergonomic design is comfortable to use and shock-proof and scratch-resistant
  • Easily view measurements with large color graphic TFT-LCD, even in dim lighting or bright outdoor sunlight
  • Download and analyze up to 10,0000 data points easily with micro USB
  • Accurately measure conductivity, TDS, resistivity, salinity, and temperature
  • 3 year warranty

More About this Item

Get easy-to-read and accurate readings with auto-hold, auto-stable, and real-time measurements with stability indicators. The Environmental Express® Oakton® 300 series multiparameter meters utilize smart sensor technology with sensor heads that feature a built-in digital circuit for automatic sensor recognition. Sensor information including sensor ID, calibration data, and measurement setup is stored in sensor head and viewable on the meter display when sensor is connected.

Sensor heads are easy to connect and disconnect with waterproof push-lock connector. Sensor cartridges (pH and EC) are replaceable for a cost-efficient and environmentally friendly system. Blue LED light on the sensor head functions as a reading stability indicator, flashing until the reading is stable.

Meter stores up to 10,000 data sets with date-and-time stamp for accurate and easy analysis. Quickly transfer data from meter to computer seamlessly via USB cable or wirelessly via Wi-Fi.

Easily take measurements and conveniently store meter and electrodes with built-in foldable stand on the back of the meter. Three grooves on the meter serve as electrode holders, to hold up to three electrodes simultaneously.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat