Oakton CON 600 Waterproof Conductivity/TDS Meter and Electrode with NIST Calibration

Representative image only.
Oakton Item # EW-35408-01
Stores up to 500 data points with time-and-date stamp for GLP compliance
  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • CalibrationUp to 6 points
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±1% FS
  • TDS Resolution0.1 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • TDS Accuracy±1% FS
  • Salinity Resolution0.01 or 0.1 ppm; 0.001 or 0.01 ppt
  • Temperature Accuracy±0.9°C (±0.5°C)
  • Temperature compensationAutomatic or manual
  • Temperature Coefficient0 to 10%/°C
  • InterfaceIrDA and RS-232C
  • Data Logging (points)500 data sets
  • WaterproofYes
  • Battery4 x AAA batteries (included)
  • Width (cm)8.255
  • Height (cm)18.415
  • Width (in)3 1/4
  • Length (in)2 1/4
  • Height (in)7 1/4
  • DescriptionWaterproof Conductivity/TDS Meter and Electrode w/ NIST Cal
  • Warranty3 year
3 Year WarrantyIP 67ISO9001:2000 Certified Supplier

Key Features

  • Programmable 'calibration due' date for increased data integrity
  • Wireless download of data via IrDA port
  • 3 year warranty

More About this Item

These top-of-the-line waterproof meters offer advanced measurement capabilities to meet all of you testing needs. The IP67-rated housing allows use in dirty and we environments without harm to the meter. Store up to 500 data points and download to computer or printer with the infrared (IrDA) wireless technology — no need for additional cords. User-selectable 'calibration due' and set-point alarms, automatic or manual standards recognition, and single or multiple point calibration provide flexibility in meeting you data quality objectives. The large backlit, dot matrix LCD shows the measured value and units, temperature, time, battery life, and menu options.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat