This item is now discontinued. We recommend the following as suggested replacements: EW-35419-60

Oakton CON 2700 Benchtop Meter with Probe and Stand

Representative image only.
Oakton Item # EW-35412-00
Advanced meter for benchtop conductivity measurement!
  • Space-saving design takes up less room on the bench than other meters
  • Large display lets you see your measurements from across the lab
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 6 points
  • Conductivity Accuracy±1% FS
  • Cell ConstantAdjustable from K = 0.010 to 10.000
  • TDS Resolution0.01 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • TDS Accuracy±1% FS
  • Min Salinity0 to 80 ppt
  • Salinity Resolution0.01 or 0.1 ppm; 0.001, 0.01, or 0.1 ppt
  • Salinity Accuracy±1.0% FS
  • Min Resistivity2.000 Ω to 20.0 mΩ
  • Resistivity Resolution0.01 mΩ; 0.01 or 0.1 Ω; 0.001 or 0.01 kΩ
  • Resistivity Accuracy±1% FS
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature compensationAutomatic or manual
  • InterfaceRS-232
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)17.4625
  • Height (cm)6.985
  • Width (in)6 7/8
  • Length (in)6 1/8
  • Height (in)2 3/4
  • DescriptionBenchtop Meter with Probe and Stand
  • Warranty3 year
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Includes

conductivity/temperature probe 35412-10, electrode stand, and universal 100/240 VAC power supply.

Key Features

  • Space-saving design takes up less room on the bench than other meters
  • Large display lets you see your measurements from across the lab
  • 3 year warranty

More About this Item

More features of the Oakton Benchtop CON 2700 MeterOakton CON 2700 Meter features adjustable temperature coefficient for better accuracy, and selectable cell constant for very high or low range measurements. Selectable manual or automatic temperature compensation gives greater precision. Water-resistant membrane keypad and convenient pull-out reference guide provide useful features for the lab.

Meter has advanced features for GLP-compliant readings—all calibration and stored data are stamped with time/date. Advanced setup options allow you to customize the meter to your needs. Informative display shows measurements together with temperature, electrode status, calibration points, time, and date all at once! Bright backlight helps you view readings under all conditions. Visual stability indicator informs you when measurements have stabilized, eliminating guesswork. Nonvolatile memory stores up to 500 data sets. Programmable functions include datalogging intervals, limit alarms, and password protection. Data is easily exported to a computer via RS-232 port. Order RS-232 cable and optional RS-232 to USB adapter separately.

For full specifications and operating instructions please view the instruction manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat