Oakton 1013-00 Large-Dial Thermohygrometer, 25 to 80% RH/, -22 to 122F

Representative image only.
Oakton Item # EW-35700-20
Large 10'' dial display allows you to view temperature from a distance
  • 1 year warranty

$95.00USD / Each

$208.00 - $281.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)25
  • Max RH Range (%)80
  • RH Accuracy±5% RH
  • RH Resolution (%)5%
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±3.6°F (±2.0°C)
  • Temperature Resolution2°F (1°C)
  • Response Time1 minute
  • Display TypeAnalog
  • Mounting TypeWall
  • Depth (in)1 3/8
  • Diameter (in)10 3/4
  • DescriptionLarge-Dial Thermohygrometer, 25 to 80% RH/, -22 to 122F
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

View temperature conditions from a distance with the big 10'' diameter thermohygrometer. Ideal for the laboratory or greenroom, this indicator features a dual temperature display in °F and °C. No batteries or power required.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat