NOSHOK 800-50/500-1-1-8-8-040-6 RTD Temperature Transmitter; 50 to 500F, 4" Stem

Representative image only.
NOSHOK Mfr # 800-50/400-1-1-8-8-040-6 – Item # EW-94713-84
  • 3 year warranty

PRODUCT OPTIONS

$348.00USD / Each

$217.50 - $290.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control Input RTD100 Ω
  • Output4 to 20 mA 2 wire
  • Min Temperature (° F)-50
  • Max Temperature (° F)500
  • Accuracy of Span±0.5%
  • DescriptionRTD Temperature Transmitter; 50 to 500F, 4\" Stem
  • Warranty3 year
3 Year Warranty

Key Features

  • 3 year warranty

More About this Item

FEATURES

  • Wide variety of temperature ranges and connections
  • CE compliant
  • Digital calibration
  • Proven Platinum 100 ohm sensor

APPLICATIONS
  • Industrial machinery
  • Storage tanks
  • Water systems
  • HVAC systems

The Series 800 temperature transmitter provides a previously unequalled leel of performance, reliability and simplicity in one package. Utilizing proven 100 ohm platinum resistance technology coupled with a digital ASIC electronics insures reliability and maximum performance. A rigorous test and inspection process is performed prior to shipment to further insure 100% "out of the box" reliability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat