Nichrome V Inoculating Needle with Handle, 6" L, Non-Insulated, 24 Gauge; 12/Pk

Representative image only.
Nichrome Mfr # 3000 – Item # EW-14203-32
Select, inoculate, or transfer microbiological samples
  • Nichrome wire composition cools quickly
  • Constructed of Nichrome wire and aluminum handle
  • 1 month warranty

PRODUCT OPTIONS

$136.50USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Loop Length (mm)70
  • Handle length (mm)152
  • Loop Length (in)2 3/4
  • Handle length (in)6
  • B and S Wire Gauge24
  • Handle TypeNon-Insulated; Needle
  • DescriptionV Inoculating Needle with Handle, 6\" L, Non-Insulated, 24 Gauge; 12/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • Nichrome wire composition cools quickly
  • Constructed of Nichrome wire and aluminum handle
  • 1 month warranty

More About this Item

Ideal to streak various liquids, suspensions, bacteria, and other specimens on to culture media and/or petri dishes for purposes of study and growth. These loops and needles are 2-3/4” long plus the length of the handle. Choose from 24 gauge wide which is the most durable, 25 gauge wire for general use, or 26 gauge wire which is designed for rapid cooling.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat