Nasco Sampling B01014WA Carrying Rack for 20, 18 oz Whirl-Pak Bags or 2.5" Diameter Bottles

Representative image only.
Nasco Sampling Mfr # B01014 – Item # EW-66203-00
Use this vinyl coated rack in the laboratory to conveniently transport bottles
  • Rack features a double grid design
  • Autoclavable

$74.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialVinyl
  • Overall Height (in)4
  • Overall Height (cm)10.16
  • Overall Depth (in)13 1/4
  • Overall Depth (cm)33.6
  • Overall Width (in)10 3/4
  • Overall Width (cm)27.3
  • DescriptionCarrying Rack for 20, 18 oz Whirl-Pak Bags or 2.5\" Diameter Bottles

Key Features

  • Rack features a double grid design
  • Autoclavable

More About this Item

Use rack with sample bottles 06043-01, 06049-01, 06050-01, and 06020-64 on this page, or with any bottle with a maximum outer diameter of 21¼". Rack measures 131¼"L x 103¼"W x 4"D; the 20 compartments measure 21¼" x 21¼".

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat