Monarch 6207-012 Nova Strobe bbx Stroboscope, battery powered, with 115/230 VAC recharger

Representative image only.
Monarch Mfr # 6207-012 – Item # EW-87701-05
Measure stop-motion quickly and easily
  • Microprocessor ensures measurement accuracy
  • 1 year warranty

PRODUCT OPTIONS

$520.00USD / Each
sign in for your price.

$179.00 - $252.00USD / Each

for an additional
$179.00USD / Each
for an additional
$252.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Flash Range (fpm)30
  • Max Flash Range (fpm)10000
  • Flash Accuracy (fpm)0.002% of setting or ±1 lsd
  • Flash Duration8 to 20 µsec
  • Flash Color6500 K white xenon
  • Flashtube Life100 million flashes typical
  • Display Type6-digit backlit LCD
  • Battery Life2 hours typical at 1800 fpm
  • Height (in)9
  • Width (in)3 3/4
  • Depth (in)3 1/2
  • Height (cm)22.8
  • Width (cm)9.5
  • Depth (cm)8.9
  • DescriptionNova Strobe bbx Stroboscope, battery powered, with 115/230 VAC recharger
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Microprocessor ensures measurement accuracy
  • 1 year warranty

More About this Item

These lightweight, digital stroboscopes make stop-motion measurements quickly and easily—just point, shoot, and adjust flash rate. Adjust the flash rate with digital encoder knob on the side. Last flash rate used is stored in memory, and will display on LCD when strobe is reactivated. For hands-free operation, activate trigger lock, and mount the stroboscope on a tripod.

Stroboscopes are available with AC power or rechargeable internal batteries, and as stroboscopes only or stroboscope kits.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat