Mettler Toledo WXTS3DU University Edition Micro Balance, 1.2 g / 3.2 g x 0.001 mg / 0.01 mg

Representative image only.
Mettler Toledo Mfr # WXTS3DU – Item # EW-11335-88
Optimized for fast, precise weighing of very small samples
  • Draft shield doors glide open for easy access of dosing samples and cleaning
  • Color touchscreen display lets you customize parameters
  • Featrues FACT—fully automatic temperature controlled internal adjustment
  • Overload protection prevents damage from vertical and horizontal impacts

$18,530.00USD / Each

$65.00 - $159.00USD / Each

for an additional
$159.00USD / Each
for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)3.2
  • Capacity Dual Range1.2 / 3.2 g
  • Readability Dual Range0.001/0.01 mg
  • Readability (mg)0.01
  • Repeatability (mg)0.0008
  • Linearity (mg)0.02
  • Weighing Unitsg, mg, µg
  • LanguagesEnglish, German, French, Italian, Spanish, Russian, and Japanese
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)3
  • Height (in)6 1/2
  • Width (in)5
  • Depth (in)10
  • Pan Diameter (in)1 1/4
  • DescriptionDual Range Micro Balance, 1.2/3.2 g x 0.001/0.01 mg

Includes

Glass draft shield, draft ring, connector cable, and universal AC power adapter.

Key Features

  • Draft shield doors glide open for easy access of dosing samples and cleaning
  • Color touchscreen display lets you customize parameters
  • Featrues FACT—fully automatic temperature controlled internal adjustment
  • Overload protection prevents damage from vertical and horizontal impacts

More About this Item

This dual-range micro balance is a great choice for academic research and testing. The Swiss engineered balance offers a rugged and durable aluminum housing with simple operation. With a capacity up to 1.2 g/3.2 g and readability from 0.001 mg/0.01 mg this balance is equipped to deliver consistent and fast results every time.

The touch-screen display is intuitive and can be customized to meet your workflow needs. The draft shield doors provide easy access to samples and are designed to slide open on rails at the top, eliminating gaps where dirt could collect. The bottom plate of the weighing chamber is removable for easy cleaning. Other features include a magnetic force restoration weighing sensor with high resolution, data transfer key, built-in RS-232 interface, two auxiliary ports for external switches, a slot for optional RS, Ethernet or Bluetooth®, centrally located level bubble, and adjustable feet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat