Mettler Toledo UV5A UV/Vis Scanning Spectrophotometer with Cuvette Changer; 100-240 VAC

Representative image only.
Mettler Toledo Mfr # 30254726 – Item # EW-83700-01
Increase throughput to advance critical research now
  • Pulsed xenon flash lamp and CCD detector array provide full-spectrum scan in as little as 1 second
  • No warm-up time required for lamp to reach stability—measure any time
  • Store routine programs as shortcuts to increase productivity
  • Fiber optics reduce signal-to-noise ratio problems
  • Large, color touch screen offers easy navigation and analysis of spectrum
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light>2 A at 198 nm (potassium chloride)
  • Source LampPulsed xenon flash
  • Bandwidth5
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±1.0 nm
  • Min Photometric - Absorbance (A)0.3
  • Max Photometric - Absorbance (A)5
  • Detector2048 pixel CCD array
  • Scan Time1 to 10 seconds, 5 seconds typical
  • OutputUSB, Ethernet
  • Display Type7\" WVGA color TFT touch screen
  • Width (cm)20.8
  • Height (cm)22.8
  • Depth (cm)25.5
  • Width (in)8 3/16
  • Height (in)8 15/16
  • Depth (in)10 1/16
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionUV/Vis Scanning Spectrophotometer with Cuvette Changer; 100-240 VAC
  • Warranty1 year
1 Year Warranty

Key Features

  • Pulsed xenon flash lamp and CCD detector array provide full-spectrum scan in as little as 1 second
  • No warm-up time required for lamp to reach stability—measure any time
  • Store routine programs as shortcuts to increase productivity
  • Fiber optics reduce signal-to-noise ratio problems
  • Large, color touch screen offers easy navigation and analysis of spectrum
  • 1 year warranty

More About this Item

These scanning spectrophotometers combine features for faster and more accurate measurements. The open chamber design allows quick exchange of cuvettes, but minimizes stray light errors by shielding the detector. Stable lamp intensity produces repeatable results without interrupting a sample measurement series to perform reference measurements. Since the lamp is used only for sample measurements, the functional lifetime is greatly increased.


All models include a 10 x 10 mm cuvette holder, and the Nano also has a microvolume pedestal for sample sizes down to 1 µL. To automate and increase workflow efficiency, choose from several optional accessories (order separately). The FillPalMini used in conjunction with the flow cell can fill, recover, wash, and refill the cell, reducing handling time. The cuvette changer automatically moves up to eight cuvettes into position for measurements. For automated Pharmacopeia compliance, the CertiRef™ verification module with certified standards validates instrument performance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat