Mettler Toledo MS32000L Newclassic MS Toploading Balance, 32200g x 1g

Representative image only.
Mettler Toledo Mfr # MS32000L – Item # EW-11334-74
Fast settling time and consistent results for routine to complicated weighing procedures
  • Fully automatic time- and temperature-controlled internal calibration adjustment (FACT)
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac software displays how much of the entire weighing range has been used
  • Direct connection to a PC or printer via RS232 or USB slot allows convenient transfer of weighing results
  • High-contrast display (HCD) and intuitive menu for simple operation
  • Programmable Smart Keys for shortcut access to preferred applications
  • IP65 rating when used with the included in-use cover
  • 1 year warranty

PRODUCT OPTIONS

$6,340.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)32200
  • Capacity (kg)32.2
  • Readability (g)1
  • Repeatability (g)0.5
  • Linearity (g)1
  • Weighing Unitsg, kg, mg, ct, lb, oz, ozt, GN, dwt, mom, msg, tl H, tl S, tl T, tola, baht
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Polich, Czech, Hugarian
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1.5
  • Power (VAC)115
  • Height (in)4 5/8
  • Width (in)14 1/4
  • Depth (in)13 5/8
  • Platform Length (in)13 7/8
  • Platform Width (in)9 5/8
  • DescriptionNewclassic MS Toploading Balance, 32200g x 1g
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Fully automatic time- and temperature-controlled internal calibration adjustment (FACT)
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • Durable high-grade chemical-resistant die-cast aluminum housing
  • Overload Protection guards the weighing cell against excess weight overload
  • SmartTrac software displays how much of the entire weighing range has been used
  • Direct connection to a PC or printer via RS232 or USB slot allows convenient transfer of weighing results
  • High-contrast display (HCD) and intuitive menu for simple operation
  • Programmable Smart Keys for shortcut access to preferred applications
  • IP65 rating when used with the included in-use cover
  • 1 year warranty

More About this Item

These balances feature a robust housing made of high quality chemical-resistant aluminum that protects the sensitive sensor from environmental influences and impacts. The proven MonoBloc weighing technology and FACT – fully automatic time- and temperature-controlled internal adjustment – provide accurate, repeatable results for everyday weighing tasks. A new High Contrast Display with big numbers, clear symbols and an intuitive menu with new programmable SmartKeys allows users to operate the balance quickly and easily with one touch operation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat