Mettler Toledo ML203T Newclassic Precision Toploading Balance; 220 g x 1 mg

Representative image only.
Mettler Toledo Mfr # ML203T – Item # EW-11337-04
Designed for mobility and easy operation
  • Extra-large color TFT touch-screen display with intuitive user interface
  • Touch-screen can be operated with cotton, silicone, and rubber gloves
  • AC or battery operable for up to 8 hours—ideal for work in field or whenever a power supply is hard to find
  • LevelControl warns you when the balance is not level and offers onscreen help
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • MinWeigh function displays the weight value in red until the net sample is above the preprogrammed minimum value
  • Pass codes restrict modification of the balance settings to authorized personnel only
  • Overload protection guards the weighing cell against excess weight overload
  • Direct connection to a PC or printer via RS-232 or USB slot allows convenient transfer of data
  • Easy-clean feature saves time and effort with all washable parts being dishwasher-safe
  • Maximum capacity is 220 g
  • Readability is 1 mg
  • 1 year warranty

PRODUCT OPTIONS

$3,920.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, mg, ug, ct, N, oz, ozt, GN, dwt, mom, msg, tl H, tl S, tl T, tola, baht, lb:oz
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Katakana, Polish, Czech, Magyar, Chinese, Japanese
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Battery8 AA (not included)
  • Power (VAC)100 to 240
  • Height (in)331
  • Width (in)184
  • Depth (in)290
  • Draft Shield Height (in)7 9/32
  • Draft Shield Width (in)7 9/32
  • Display Height (in)4 1/2
  • Draft Shield Depth (in)9 11/16
  • DescriptionNewclassic Precision Toploading Balance, 220G x 1mg
  • Warranty1 Year
1 Year WarrantyUL Listed.

Includes

Glass draft shield and AC/DC power adapter.

Key Features

  • Extra-large color TFT touch-screen display with intuitive user interface
  • Touch-screen can be operated with cotton, silicone, and rubber gloves
  • AC or battery operable for up to 8 hours—ideal for work in field or whenever a power supply is hard to find
  • LevelControl warns you when the balance is not level and offers onscreen help
  • Advanced MonoBloc weighing technology provides fast and accurate results
  • MinWeigh function displays the weight value in red until the net sample is above the preprogrammed minimum value
  • Pass codes restrict modification of the balance settings to authorized personnel only
  • Overload protection guards the weighing cell against excess weight overload
  • Direct connection to a PC or printer via RS-232 or USB slot allows convenient transfer of data
  • Easy-clean feature saves time and effort with all washable parts being dishwasher-safe
  • Maximum capacity is 220 g
  • Readability is 1 mg
  • 1 year warranty

More About this Item

These compact precision balances allow you to take them where they are needed most and offer extra space for all your other equipment and samples. Ideal for stocktaking or fieldwork. The 4.5" color TFT touchscreen features clear icons making it easy to operate quickly even while wearing gloves.

Built-in overload protection ensures a long balance lifetime. The MonoBloc weighing cell, with FACT automatic internal adjustment, delivers consistently reliable results.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat