Megger MIT410-TC Insulation Tester, CATIII 600 V

Representative image only.
Megger Mfr # MIT410-TC2 – Item # EW-20033-74
For industrial, telecommunications, and special applications
  • Insulation testing to 1000 V and to 200 G ohms
  • Continuity testing at 200 mA down to 0.01 ohms
  • Analog and dual digital display
  • Insulation & continuity limit alarms PI/DAR timer function
  • Voltage measurements to 600 V True RMS
  • Test data storage and transfer by Compact Flash or Bluetooth® downloading
  • AC/DC voltage measurement
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Resistance (G ohms)100
  • Humidity90% RH at 40° C max.
  • Min Temperature (° F)14
  • Max Temperature (° F)131
  • Min Temperature (° C)-10
  • Max Temperature (° C)55
  • ComplianceEN 61010-1 (1995) to 600 V phase to earth, Category IV
  • Battery Type (VAC)Five AA batteries
  • Height (in)3 5/8
  • Width (in)8 21/32
  • Depth (in)1 31/32
  • Height (cm)9.2
  • Width (cm)22
  • Depth (cm)5
  • DescriptionInsulation Tester, CATIII 600 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Insulation testing to 1000 V and to 200 G ohms
  • Continuity testing at 200 mA down to 0.01 ohms
  • Analog and dual digital display
  • Insulation & continuity limit alarms PI/DAR timer function
  • Voltage measurements to 600 V True RMS
  • Test data storage and transfer by Compact Flash or Bluetooth® downloading
  • AC/DC voltage measurement
  • 3 year warranty

More About this Item

The Megger MIT400 Series of industrial insulation and continuity testers combine the latest range of measurement techniques with instrument design to provide a state-of-the-art tester that is compact and comfortable to hold.

Available for sale only in the United States.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat