Megger DLRO200-115 Digital Low Resistance Micro Ohmmeter; 115 V

Representative image only.
Megger Mfr # DLRO200-115 – Item # EW-20022-31
Measure contact resistance in high-voltage circuit breakers
  • Easy to ready backlit liquid crystal display
  • Test currents from 10 to 200 A DC
  • Filtered direct current output eliminates magnetic transients
  • On-board memory for up to 300 test results and notes
  • RS232 port for downloading stored results or realtime data
  • 1 year warranty

$10,406.00USD / Each
sign in for your price.

$281.00USD / Each

for an additional
$281.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • AC Current Accuracy ±0.5% ±0.1 A
  • AC Voltage Accuracy±0.5% ±0.1 mV
  • DC Current Range (mA)10 A to 200 A
  • Max Resistance (ohms)0.9999
  • Humidity95% RH non-condensing
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Data Logging300 result sets and memo via real time or batch download via RS232 using Download Manager.
  • DisplayLCD
  • ComplianceIEC61010-1
  • Power (VAC)100 to 130
  • Power (Hz)60
  • Length (in)9 27/32
  • Height (in)10 5/8
  • DescriptionLow Resistance Ohmmeter High Current, Digital
  • Warranty1 Year
1 Year Warranty

Key Features

  • Easy to ready backlit liquid crystal display
  • Test currents from 10 to 200 A DC
  • Filtered direct current output eliminates magnetic transients
  • On-board memory for up to 300 test results and notes
  • RS232 port for downloading stored results or realtime data
  • 1 year warranty

More About this Item

The Megger DLRO200 test set accurately measure resistances ranging from 0.1µΩ to 1Ω, at high currents. It will check the continuity of the test circuit and will quickly ramp the test current up to the desired level.

The alphanumeric keyboard is used to set upper and lower limits for the test to pevent the use of excessive currents, as well as documenting / adding notes to the stored data results.

The DLRO200 uses a four terminal measurement technique to cancel the resistance of the test leads from the measurement.

Available for sale only in the United States.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat