Megger BM15 Analog 5kV Insulation Tester, Battery Operated

Representative image only.
Megger Mfr # 6410-919 – Item # EW-20022-37
Get quick, accurate reading of insulation resistance
  • Resilient mounted analogue scale for robustness
  • Voltage range to 600 V indicates auto discharge
  • Measurements can be conducted in a.c. or d.c.
  • Pass/fail overlays for rapid testing
  • Single scale for insulation values avoids operator error
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Voltage Accuracy±5% of nominal test voltages on 20 MΩ load
  • Max Resistance (G ohms)20
  • Humidity90% RH at 104ºF (40ºC)
  • Min Temperature (° F)32
  • Max Temperature (° F)86
  • Min Temperature (° C)0
  • Max Temperature (° C)30
  • ComplianceIEC 1010-1(1995) EN61010 (1995) to installation Category III***, 300 V phase to earth (ground) or 600 V Category I*
  • Battery Type (VAC)8 AA (included)
  • Height (in)6 19/64
  • Width (in)8 29/32
  • Depth (in)4 1/2
  • DescriptionCompact Analog 5 kV Insulation Tester
  • Warranty3 Years
3 Year Warranty

Includes

Soft carrying case, test lead set, test record cards, and 8 AA batteries.

Key Features

  • Resilient mounted analogue scale for robustness
  • Voltage range to 600 V indicates auto discharge
  • Measurements can be conducted in a.c. or d.c.
  • Pass/fail overlays for rapid testing
  • Single scale for insulation values avoids operator error
  • 3 year warranty

More About this Item

These compact 5kV insulation testers are simple to use, providing you a quick and accurate reading of insulation resistance. The analog display features a maximum reading of 20 GΩ. Four test voltages are available at 500 V, 1 kV, 2.5 kV and 5 kV. The testers are supplied with optional locking button for long term testing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat