Masterflex Turbine Flowmeter/Totalizer, Heavy Duty Aluminum Housing, 3/4" NPT(F); 2-20 GPM

Representative image only.
Masterflex Item # EW-05609-07
An excellent selection for most basic industrial flow metering applications
  • Two totalizers allow for process or period-specific volume monitoring
  • Sanitary units are perfect for micro-brewing and wine making processes
  • Enclosure is NEMA 4 for Class I, Division I environments
  • Battery-powered to eliminate the need for expensive wiring
  • Maximum flow rate of 20 GPM

PRODUCT OPTIONS

$793.25USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Repeatability±0.1%
  • Accuracy±1.0
  • Max Flow Rate (GPM)20
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Pipe Size3/4" NPT(F)
  • Fluid Typewater and thin fluids
  • Battery Life9000 hours nominal
  • Display Type6-digit LCD, 0.5"H
  • DescriptionHeavy-Duty Turbine Flowmeter/Totalizer; 2-20 GPM, Aluminum, 3/4" NPT(F)

Includes

Two 3V lithium batteries.

Key Features

  • Two totalizers allow for process or period-specific volume monitoring
  • Sanitary units are perfect for micro-brewing and wine making processes
  • Enclosure is NEMA 4 for Class I, Division I environments
  • Battery-powered to eliminate the need for expensive wiring
  • Maximum flow rate of 20 GPM

More About this Item

These heavy-duty in-line flowmeters / totalizers display flow rate and accumulated flow in GPM or LPM. This compact yet robust design makes them ideal for use in manufacturing, pilot-plant, or quality control areas.
All flowmeters measure linearly across a range and record a cumulative volume plus a resettable volume. Meters are factory-calibrated using water but can store two application-specific K-factors determined in-process. To conserve power, the six-digit display automatically turns on with flow and then turns off four minutes after flow ceases. The internal parts are simple to replace for easy maintenance—contact our Application Specialists for details.
Meters operate on two lithium batteries (included). Remote installation of the flowmeter body is possible using the optional remote installation kit (order separately). Replacement battery kits, output modules, and calibration containers may be ordered separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat