Masterflex Turbine Flow Sensor, Clip Mount, PFA, 2.0 to 40.0 LPM, 1/2" BSP, with 5-Point Calibration Certificate

Representative image only.
Masterflex Item # EW-25507-01
Build a complete single-use flow sensor system customizable to your application
  • Modular interchangeable flow sensor systems with single-use design
  • Accurate 1% of reading measurement at low flow
  • Low operating cost disposable flow tubes for optimal contamination-free production
  • Ideal for single-use applications while also suitable for long-term measurement
  • Flow tubes and turbine sensors are produced and tested under cleanroom conditions

PRODUCT OPTIONS

$215.00USD / Each
INCLUDE TODAY…

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy1% of reading
  • Repeatability<0.15%
  • Max Pressure (PSI)145
  • Min Flow Rate (LPM)2
  • Max Flow Rate (LPM)40
  • Material Flow TubeRuby
  • Material FittingPFA
  • Material FloatRuby
  • Min Operating Temperature (° F)-4
  • Min Operating Temperature (° C)-20
  • Max Operating Temperature (° F)176
  • Max Operating Temperature (° C)80
  • Process Connection1/2" BSP
  • Fluid TypeConductive or non-conductive fluids with no lenticular impurities
  • Viscosity0.8 to 10 cSt
  • Power5 to 24 VDC
  • OutputOne 5 to 30 volt square wave pulse
  • Certified5-Point Calibration with Certificate
  • DescriptionTurbine Flow Sensor, Clip Mount, PFA, 2.0 to 40.0 LPM, 1/2" BSP, with 5-Point Calibration Certificate

Includes

5-point calibration certificate.

Key Features

  • Modular interchangeable flow sensor systems with single-use design
  • Accurate 1% of reading measurement at low flow
  • Low operating cost disposable flow tubes for optimal contamination-free production
  • Ideal for single-use applications while also suitable for long-term measurement
  • Flow tubes and turbine sensors are produced and tested under cleanroom conditions
  • Clip mount sensors provide tube exchange within seconds with unsurpassed accuracy of 1% of reading
  • Constructed with a PFA and ruby bearing for high chemical and corrosion resistance
  • Sterilize via autoclave up to 180°C

More About this Item

The Masterflex® single-use flow sensor system is comprised of four components. Select the flow sensor, flow tubes, barcode scanner, and output that suit your application needs for a customizable approach to single-use flow measurement.

These liquid turbine flow sensors are corrosion resistant for long-term, trouble-free performance in demanding situations. Sensor is positioned near the edges of the rotor blades to provide accurate flow measurements for liquids. Flow in your tubing is picked up via the IR beam in the sensor connection and converted into a 5 to 24 V square wave pulse output. All flow sensors come precalibrated to either one or five points. All single-point calibrated flow sensors come with a calibration certificate with a K-factor at 50% of the flowrate and serial number. All 5-point calibrated flow sensors come with a calibration certificate with a K-factor at 5 points of flowrate and serial number.

Choose from four sensor housing options; all allow for quick and easy flow tube replacement:

Clip mount sensor is lightweight and has a flexible connection for use in a wide range of systems. Available in both PVDF and PFA for highly corrosive applications.

Tubeholder sensor secures the flow tube with a screw-down closure and has a flat base, ideal for surface or bench work. Available in both PVDF and PFA for highly corrosive applications.

Click mount sensor has a small footprint and secures the flow tube in the housing making it ideal for tight hard-to-reach locations. Available in PFA only.

Clamp mount sensor has a small footprint and secures the flow tube in the housing with provided screw cap, while also having a flat base. Available in both PVDF and PFA for highly corrosive applications.

Flow tubes, barcode scanner, and output options are sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat