Masterflex Submersible Dewatering Pump, 42 GPM/26 ft, 304 SS, Manual; 115 VAC

Representative image only.
Masterflex Item # EW-75507-52
Semi-open impeller design pumps solids up to 3/8" in slurries and up to 81 GPM
  • Stainless steel construction resists corrosion and rust
  • Pumps with automatic operation have float switch; manual operation models activate with a switch
  • Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
  • Maximum flow rate 42 GPM
  • Maximum feet of head 26 ft

PRODUCT OPTIONS

$640.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)42
  • Max Flow Rate (LPM)159
  • Max Head (ft)26
  • Max Head (m)7.9
  • Max Pressure (PSI)125
  • Max Pressure (bar)8.6
  • Max Motor RPM (rpm)3600
  • Motor TypeWashdown
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)4
  • Power (Phase)1
  • Wetted MaterialsViton® O-rings, stainless steel body & impeller
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Duty Cycle ContinuousYes
  • Length (in)10.25
  • Length (cm)26
  • Motor hp1/3
  • Description304 SS Submersible Dewatering Pump, Manual, 42 GPM; 115V

Includes

20 ft (6.1 m) water-resistant #16 AWG cord.

Key Features

  • Stainless steel construction resists corrosion and rust
  • Pumps with automatic operation have float switch; manual operation models activate with a switch
  • Air-filled motors have permanent split capacitor design with built-in thermal protection and automatic reset
  • Maximum flow rate 42 GPM
  • Maximum feet of head 26 ft
  • Operates on 115 VAC

More About this Item

Operate pumps either fully or partially submerged. Pumps are ideal for slurries and dirty or semi-dirty waters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat