Masterflex Sealless Magnetic Centrifugal Pump, 100 LPM/8.5 m, Polypropylene; No Motor

Representative image only.
Masterflex Item # EW-72222-28
Experience up to 70% operating efficiency in addition to greater reliability compared to sealed pumps
  • Powerful, rare earth magnetic coupling uses standard NEMA (60 Hz) or IEC (50 Hz) motor
  • Greater efficiency translates into reduction in energy usage
  • High working pressure safely handles high specific gravity fluids
  • Maximum flow rate 100 LPM
  • Maximum feet of head 8.5 m

PRODUCT OPTIONS

$849.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)26.4
  • Max Flow Rate (LPM)100
  • Max Head (ft)28
  • Max Head (m)8.5
  • Max Pressure (PSI)60
  • Inlet Connection1" BSP(F)
  • Outlet Connection0.75" BSP(M)
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Duty Cycle ContinuousYes
  • Width (in)4.4
  • Length (in)6
  • Height (in)6.3
  • Width (cm)11.2
  • Length (cm)15.3
  • Height (cm)16
  • DescriptionSealless Magnetic Centrifugal Pump, Polypropylene, 26.4 GPM; No Motor

Includes

Conduit box for hard wiring.

Key Features

  • Powerful, rare earth magnetic coupling uses standard NEMA (60 Hz) or IEC (50 Hz) motor
  • Greater efficiency translates into reduction in energy usage
  • High working pressure safely handles high specific gravity fluids
  • Maximum flow rate 100 LPM
  • Maximum feet of head 8.5 m

More About this Item

These horizontal polypropylene magnetic drive centrifugal pumps feature carbon bushings that allow extended run-dry ability. The NPT connections ensure easy installation into your piping system (50 Hz versions have BPS connections). The modified concentric volute minimizes radial loads and distributes pressure evenly across the entire flow range for improved reliability. The thrust balance system has generous balance holes and rear sealing ring to reduce axial thrust. The replaceable dual bushings ride evenly on the shaft for optimal alignment and reliability. The internal spiral groove helps to flush and lubricate the bushings during operation.

Note Some models are available with or without motor. See tables below for details. If there is not a RPM filled in the below table, it is a model that comes without a motor. The ones with 2900 RPM mentioned are the 50 Hz versions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat