Masterflex Paddlewheel Flowmeter, 0.04 to 5 GPM, PP, NPN out, w/o RTD

Representative image only.
Masterflex Item # EW-32755-15
Meters provide visual and remote flow indication for numerous applications
  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

PRODUCT OPTIONS

$482.90USD / Each

BUY MORE & SAVE

  • 1-3$482.90USD / Each
  • 4-9$434.61USD / Each
  • 10-19$410.47USD / Each
  • 20+$386.32USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Min Flow Rate (GPM)0.04
  • Max Flow Rate (GPM)5
  • Material O-RingEPDM
  • Material HousingPP
  • Wetted MaterialsPP, Acrylic, PVDF, nickel tungsten carbide, sapphire, EPDM, and 316 SS
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Pressure Drop At Maximum Flow (PSID)15
  • Pipe Size3/8" NPT (F)
  • Fluid Typewater based fluids
  • Electrical Connections3-wire 6-ft shielded cable
  • OutputNPN open collector
  • DescriptionPaddlewheel Flowmeter, 0.04 to 5 GPM, PP, NPN out, w/o RTD

Key Features

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

More About this Item

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140°F (60°C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

Standard paddle wheels provide an NPN open collector square wave output signal for monitoring and recording of flow and are designed for basic flow and temperature monitoring. Power and output cable is a 3-wire 6-ft (1.8m).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat