Masterflex Paddle Wheel In-Line Flowmeter, 1 1/2" NPT(M); 60 GPM

Representative image only.
Masterflex Item # EW-32556-10
Accurate measurement with virtually zero pressure drop
  • Paddle wheel technology is accurate, affordable, and relatively easy to install and maintain
  • Ideally suited to open channels and partially filled pipes containing water
  • Factory calibrated for GPM or LPM

PRODUCT OPTIONS

$526.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Max Pressure (PSI)300
  • Min Flow Rate (GPM)6
  • Max Flow Rate (GPM)60
  • Max Operating Temperature (° F)200
  • Max Operating Temperature (° C)93
  • Fluid Typewater-like, less than 1% solids
  • BatteryTwo AAA batteries (included)
  • Battery Life1 year minimum
  • Display Type6-digit LCD, 0.375"H
  • Enclosure RatingNEMA 4X
  • DescriptionPaddle Wheel In-Line Flowmeter, 1 1/2" NPT(M); 60 GPM

Includes

Two AAA batteries.

Key Features

  • Paddle wheel technology is accurate, affordable, and relatively easy to install and maintain
  • Ideally suited to open channels and partially filled pipes containing water
  • Factory calibrated for GPM or LPM

More About this Item

These economical in-line flowmeters are battery powered (two AAA batteries included) and thus perfect for remote locations. Enclosure is rated NEMA 4X and can be used in outdoor locations. Sensor is constructed of corrosion-resistant PVDF; in-line NPT(M) fittings are of PP.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat