Masterflex L/S® Variable Speed Analog Console Pump with Easy-Load® II Pump Head for High-Performance Tubing; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-77916-20
Don’t lose control of your metering applications—digital display gives you precise control
  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities

PRODUCT OPTIONS

$2,025.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Digital
  • Min RPM6
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate (LPM)1.7
  • Max Flow Rate (mL/min)1700
  • Min Flow Rate (mL/min)17
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)17
  • Drive07528-10 (L/S® Variable-Speed Digital Drive with Remote I/O, 600 rpm)
  • Pump Head77200-62 (L/S® Easy-Load II Pump Head)
  • Tubing06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Tubing sizes acceptedL/S® 15, 24, 35, 36
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Duty CycleContinuous
  • Accuracy±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Power (VAC)90 to 260
  • Number of Rollers4
  • Power (amps)1.8A at 115v; 1.2A at 230v
  • Power (Hz)50/60
  • Width (in)8.3
  • Height (in)8.5
  • Length (in)13.38
  • Width (cm)21.08
  • Height (cm)21.59
  • Length (cm)33.99
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible MotorYes
  • Anti-DripNo
  • Cloud ConnectedNo
  • Digital DispensingNo
  • DescriptionL/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V

Includes

L/®S drive 07528-10, Easy-Load® II pump head 77200-62, and 10-ft of C-Flex® ULTRA tubing 06434-24.

Key Features

  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities
  • Flow range 17 to 1700 mL/min with L/S 24 tubing—flow rate depends on drive rpm and tubing size

More About this Item

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat