Masterflex L/S® Replacement Motor for Modular Brushless Digital Dispensing Drive, 10 to 600 rpm

Representative image only.
Masterflex Item # EW-77301-21
Make the most of your Masterflex drives replacement parts and other accessories
  • Extend the life of your Masterflex pump with these replacement parts

$1,680.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • SpeedVariable
  • Motor Length (in)10.5
  • Motor Width (in)3.8125
  • Motor Height (in)4.625
  • Motor Length (mm)267
  • Motor Width (mm)97
  • Motor Height (mm)117
  • DescriptionL/S Replacement Motor for 77301-20 / -30; 600 rpm

Key Features

  • Extend the life of your Masterflex pump with these replacement parts

More About this Item

Choose replacement motors based on your Masterflex Modular System. Suitable for use with L/S systems 77301-20 and -30.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat