Masterflex L/S® Digital Process Drive with Cytoflow™ Pump Head for Precision Tubing; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-77975-50
Ideal for the transfer and dispensing of live cell cultures, media, and other shear-sensitive fluids in process and washdown environments
  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
  • Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

PRODUCT OPTIONS

$5,920.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital
  • Pump SeriesL/S
  • Min RPM0.1
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate (mL/min)1040
  • Min Flow Rate (mL/min)0.17
  • Max Flow Rate Per Channel (mL/min)1040
  • Min Flow Rate Per Channel (mL/min)0.17
  • Drive07575-30 (L/S® Digital Process Drive)
  • Pump Head77253-00 (L/S® Cytoflow™ Head)
  • Tubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)90 to 260
  • Number of Rollers2
  • Accuracy±0.1% (Resolution: 0.1 rpm at 600 rpm)
  • Duty CycleContinuous
  • Power (amps)2.2A at 115v; 1.1A at 230v
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)9.31
  • Length (in)14.58
  • Width (cm)22.86
  • Height (cm)23.65
  • Length (cm)37.03
  • Open-Head SensorNo
  • Housing MaterialStainless Steel
  • Remote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible MotorYes
  • Anti-DripYes
  • Cloud ConnectedNo
  • Digital DispensingYes
  • DescriptionL/S® Digital Process Drive with Cytoflow™ Pump Head for Precision Tubing; 90 to 260 VAC
Two year warranty

Includes

L/S drive 07575-30, Cytoflow™ pump head 77253-00, 10-ft C-Flex® ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Low-speed pumping lets you maintain the consistency and characteristics of shear-sensitive fluids
  • Drive housings are completely sealed—IP66 and NEMA 4X rated—simply hose down to clean
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Cytoflow pump head offers the best option for pumping live cells and shear-sensitive fluids--validated by independent test data
  • Full remote control capabilities allow easy integration into automated processes
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Flow range 0.17 to 1040 mL/min with included L/S tubing—flow rate depends on drive rpm, pump head, and tubing size

More About this Item

Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat