Masterflex L/S® Digital Drive with Remote I/O, Open-Head Sensor, and High-Performance Pump Head for High-Pressure Tubing, PC Steel Housing

Representative image only.
Masterflex Item # EW-77914-25
Pump at pressures up to 125 psi (8.5 bar)
  • Flow rate 0.9 to 90 mL/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction

PRODUCT OPTIONS

$3,455.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Digital
  • Min RPM1
  • Max RPM100
  • Number of Channels1
  • Max Flow Rate (mL/min)90
  • Min Flow Rate (mL/min)0.9
  • Max Flow Rate Per Channel (mL/min)90
  • Min Flow Rate Per Channel (mL/min)0.9
  • Drive07528-55 (L/S® Precision Process Drive with Open-Head Sensor, 100 rpm)
  • Pump Head77252-62 (L/S® High-Performance Head with Open-Head Sensor)
  • Tubing05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • Tubing sizes acceptedL/S® 14HP, 16HP, 15HP, 24HP, 15, 24, 35, 36
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Accuracy±0.25% (1 rpm at 600; 0.1 rpm at 100 rpm)
  • Max Pressure (PSI)125
  • Duty CycleContinuous
  • Number of Rollers3
  • Max Pressure (bar)8.5
  • Power (VAC)90 to 260
  • Power (amps)1.8A at 115v; 1.2A at 230v
  • Power (Hz)50/60
  • Width (in)9
  • Height (in)9.3
  • Length (in)14.75
  • Width (cm)22.9
  • Height (cm)23.6
  • Length (cm)37.4
  • Open-Head SensorYes
  • Housing MaterialPowder-coat steel
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Reversible MotorYes
  • Anti-DripNo
  • Cloud ConnectedNo
  • Digital DispensingNo
  • DescriptionL/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
Two year warranty

Key Features

  • Flow rate 0.9 to 90 mL/min (depends on drive rpm and tubing size)
  • Four digit LED display shows motor rpm—confirm speed setting at a glance
  • Integrated open-head sensor stops drive motor when pump head is opened
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control—maintain speed setting while turning pump on/off
  • NEMA 4X (IP66) rated housing
  • Remote control capabilities via a watertight connector on back of drive
  • High-Performance pump head offers automatic occlusion—optimized when pump head is closed and latched
  • Powder-coat steel housing is IP66 / NEMA 4X rated for washdown
  • Open-head interlock sensor stops drive motor when pump head is open

More About this Item

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires cable assembly 77300-32.

Operation of the integrated open-head sensor requires use of sensor-equipped L/S Easy-Load II pump heads 77200-30 or 77200-32.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat