Masterflex L/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, SS Housing, 0.1 to 600 rpm

Representative image only.
Masterflex Item # EW-77975-82
Real-time remote pump control and monitoring
  • MasterflexLive is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel
  • Internet connection via standard Ethernet (RJ45) jack on rear of drive

PRODUCT OPTIONS

$6,095.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital
  • Pump SeriesL/S
  • Min RPM0.1
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate (LPM)1.7
  • Max Flow Rate (mL/min)1700
  • Min Flow Rate (mL/min)0.28
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)0.28
  • Drive07575-70 (L/S® Digital Drive, Cloud-Enabled with MasterflexLive™)
  • Pump Head77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
  • Tubing06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
  • Tubing sizes acceptedL/S® 15, 24, 35, 36
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Duty CycleContinuous
  • Accuracy±0.1% (Resolution: 0.1 rpm at 600 rpm)
  • Power (VAC)90 to 260
  • Number of Rollers4
  • Power (amps)2.2A at 115v; 1.1A at 230v
  • Power (Hz)50/60
  • Open-Head SensorYes
  • Housing MaterialStainless Steel
  • Remote I/OEthernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Reversible MotorYes
  • Anti-DripYes
  • Cloud ConnectedYes
  • Digital DispensingYes
  • DescriptionL/S® Digital Drive, Cloud-Enabled with MasterflexLive™, Open-Head Sensor, and Easy-Load® II Pump Head for High-Performance Tubing, SS Housing, 0.1 to 600 rpm
Two year warranty

Key Features

  • MasterflexLive is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
  • Push notifications alert you to operating conditions and error messages
  • Monitor and adjust critical processes running 24/7 without the need for onsite personnel
  • Internet connection via standard Ethernet (RJ45) jack on rear of drive
  • Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
  • Open-head sensor stops the drive when the pump head is opened—when used with sensor-equipped pump head
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio

More About this Item

These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat