Masterflex L/S® Cytoflow™ Pump Head for Precision Tubing, 2-Roller

Representative image only.
Masterflex Item # EW-77253-00
The best option for pumping live cells and shear-sensitive fluids—validated by independent test data
  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Ensure the survival and vitality of live cells
  • Flow rate 0.03 to 5700 mL/min with L/S tubing—flow rate depends on the drive rpm, pump head, and tubing size
  • Compatible with all Masterflex L/S drives that accept two or more pump heads

PRODUCT OPTIONS

$1,152.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)5100
  • Min Flow Rate (mL/min)0.03
  • Housing MaterialAnodized Aluminum
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers2
  • Rotor MaterialAluminum
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 16 Tubing (mL)1.7
  • Volume Per Revolution With L/S 25 Tubing (mL)3.9
  • Volume Per Revolution With L/S 17 Tubing (mL)6.1
  • Volume Per Revolution With L/S 18 Tubing (mL)8.6
  • Length (in)3.5
  • Width (in)4.5
  • Height (in)4.5
  • Length (mm)89
  • Width (mm)115
  • Height (mm)115
  • Open-Head SensorNo
  • DescriptionL/S® Cytoflow™ Pump Head for Precision Tubing, 2-Roller
Two year warranty

Key Features

  • Convex-roller design is gentler on live cells and shear-sensitive fluids—validated by independent test data
  • Large-diameter rotor delivers higher flow rates at lower speeds
  • Ensure the survival and vitality of live cells
  • Flow rate 0.03 to 5700 mL/min with L/S tubing—flow rate depends on the drive rpm, pump head, and tubing size
  • Compatible with all Masterflex L/S drives that accept two or more pump heads
  • Models available for Masterflex L/S Precision and L/S High-Performance precision pump tubing
  • 2-roller and 3-roller pump heads available--choose 2-roller for maximum flow, 3-roller for less pulsation
  • Designed with 2-rollers for maximum flow rate

More About this Item

Developed specifically for pumping delicate live cells and shear-sensitive fluids, the Masterflex L/S Cytoflow pump head is ideal for use in biopharma and microbiology applications where peristaltic pump operators want to minimize cell hemolysis. The extra-large tubing bed combined with fewer rollers results in high flow rates at low motor speeds, which furthers its cell viability advantages.

Optimum rpm (drive motor speed) range for transferring live cells is < 100 rpm; optimum rpm for other shear-sensitive fluids is < 300 rpm; optimum rpm for all other general pumping applications is up to 600 rpm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat