Masterflex I/P® Brushless Process Drive, 33 to 650 rpm; 115/230 VAC

Representative image only.
Masterflex Item # EW-77410-10
Powerful, low-maintenance drives are versatile and cost-effective
  • Flow rate 0.2 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
Critical component issue - see alternatives

$2,925.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)33
  • Max RPM (rpm)650
  • SpeedVariable
  • Speed Control±0.25%
  • Max Flow Rate (LPM)26
  • Min Flow Rate (LPM)0.2
  • Max Flow Rate (mL/min)26000
  • Min Flow Rate (mL/min)200
  • Reversible MotorYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedI/P Standard, I/P Easy-Load, I/P High-Performance
  • Motor (watts)250
  • Drive IP ratingIP 55
  • Power (VAC)90 to 260
  • Power (amps)4.5
  • Power (Hz)50/60
  • Drive Length (in)14
  • Drive Width (in)10
  • Drive Height (in)9
  • Drive Length (mm)350
  • Drive Width (mm)254
  • Drive Height (mm)229
  • Open-Head SensorNo
  • Housing MaterialPainted Steel and Aluminum
  • Motor hp1/3
  • DescriptionI/P Precision Brushless Drive, 33 to 650 rpm, 115/230 VAC
Two year warranty

Key Features

  • Flow rate 0.2 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows percent speed with 1% resolution
  • Speed control via three-turn potentiometer for quick, easy adjustments
  • Easily control start/stop and reverse features via sealed keypad
  • Contructed of non-chip painted steel and aluminum IP55-rated housing
  • Brushless, maintenance-free motor offers ±0.25% speed control accuracy
  • Flow: 0.2 to 19 LPM (0.06 to 5.0 GPM); flow rate depends on motor rpm and tubing size
  • Three-turn speed control offers precision and repeatability—LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads

More About this Item

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

I/P® brushless process drives offer heavy-duty performance for your demanding process applications. This model features robust 1⁄3-hp brushless motors that drive up to two pump heads with most tubing formulations, while eliminating the cost and inconvenience of brush replacement. Adjust the drive speed quickly using the speed control knob—speed is displayed on an easy-to-read LED display from 5 to 100% of full speed, with 1% resolution.

The IP55-rated epoxy-coated, steel enclosure provides excellent protection against chemicals, water, and dust. With a compact footprint and built-in carrying handle, these lightweight drives conserve space and allow easy portability.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
Ultrafiltration using Masterflex application example
Example of an Ultrafiltration Pump Complete System

Maintains purity of raw materials/chemical solutions and sanitary integrity applications. READ MORE

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat