Masterflex FDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L Inlet Tube, ODP Motor; 110V

Representative image only.
Masterflex Item # EW-75219-00
Capable of pumping fluids with viscosities up to 1000 cps
  • 316 SS construction with PTFE elastomers
  • Easy to clean with Tri-Clamp® fittings
  • Flow rate of 32 GPM, Powered by 110V ODP motor

PRODUCT OPTIONS

$2,435.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)32
  • Max Flow Rate (LPM)121
  • Max Head (m)10.6
  • Max Head (ft)35
  • Motor TypeODP
  • Power (VAC)110
  • Power (Hz)50/60
  • Wetted Materials316SS, BUNA N, PTFE
  • Tube Length, Inlet (in)39
  • Inlet Connection1 5/8"
  • Outlet Connection1 1/4" Tri-Clamp
  • Max Viscosity (cps)1000
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • CE Regulatory ApprovalYes
  • DescriptionFDA-Compliant Sanitary Drum Pump, 32 GPM, 39"L SS Tube; ODP, 110V

Includes

Drive and pump tube.

Key Features

  • 316 SS construction with PTFE elastomers
  • Easy to clean with Tri-Clamp® fittings
  • Flow rate of 32 GPM, Powered by 110V ODP motor

More About this Item

The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat