Masterflex Digital Paddlewheel Flowmeter, 0.04 to 5 GPM, PP, 4-20mA, w/o RTD

Representative image only.
Masterflex Item # EW-32755-31
Meters provide visual and remote flow indication for numerous applications
  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

PRODUCT OPTIONS

$783.50USD / Each

BUY MORE & SAVE

  • 1-3$783.50USD / Each
  • 4-9$705.15USD / Each
  • 10-19$665.98USD / Each
  • 20+$626.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% full-scale
  • Min Flow Rate (GPM)0.04
  • Max Flow Rate (GPM)5
  • Material O-RingPTFE
  • Material HousingPVDF
  • Wetted MaterialsPVDF, zirconia ceramic, saphhire, PTFE, and 316 SS
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Pressure Drop At Maximum Flow (PSID)15
  • Pipe Size3/8" NPT (F)
  • Fluid Typewater based fluids
  • Electrical Connections12-pin M16 shielded cable
  • Output (mA)Yes
  • Output (Voltage)Yes
  • Output0 to 5 VDC or 4 to 20 mA
  • Display Type2-line x 16-character LCD, 0.5"H
  • CommunicationsRS-232
  • DescriptionDigital Paddlewheel Flowmeter, 0.04 to 5 GPM, PP, 4-20mA, w/o RTD

Key Features

  • Choose from standard or digital models with display and keypad
  • Manufactured from solid PP or PVDF; choose PVDF for better chemical resistance
  • Jewel bearings allow for very low minimum flow rates
  • Only one moving part provides extended life

More About this Item

Designed for water-based liquids, these IP65-rated flowmeters provide flow measurement to 35 GPM (132.5 LPM) and models with the RTD option measure temperature to 140°F (60°C). The RTD is platinum encased in 316 stainless steel and has a 4-wire 12" (30.5 cm) cable for output. Flow indication can be seen via acrylic cover. Mount units horizontally or vertically.

Digital paddle wheels feature an LCD and four-button keypad to program two totalizers and 29 engineering units, including one user-defined. Flowmeter also has programmable high/low flow and temperature alarms(for units with RTD only). Digital paddle wheels provide a 4 to 20 mA output signal but can be changed to 0 to 5 VDC by changing the jumper in the electronics. Digital paddle wheel also features an RS-232 digital output. Input/output is supplied via 12-pin M16, IP67-rated connector. Order connector 32755-90 seperately below.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat