Masterflex Close-Coupled Centrifugal Pump, 18 GPM, 316 SS, Self-Priming, ODP; 12 VDC

Representative image only.
Masterflex Item # EW-72021-31
Compact stainless steel pumps available for both DC and AC input power
  • 316 stainless steel is ideal for corrosion resistance when pumping many liquids
  • 12 and 24 VDC versions available for many of the pumps
  • 12-foot suction lift is possible with self-priming models
  • Chemical-resistant design
  • Maximum flow rate 18 GPM

PRODUCT OPTIONS

$1,206.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (GPM)18
  • Max Flow Rate (LPM)68.1
  • Max Head (ft)17
  • Max Head (m)5.2
  • Max Pressure (PSI)150
  • Motor TypeODP
  • Power (VDC)12
  • Power (amps)9
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Duty Cycle ContinuousYes
  • Width (in)4.5
  • Length (in)9.4062
  • Height (in)6.2187
  • Width (cm)11.4
  • Length (cm)23.9
  • Height (cm)15.8
  • Description316 SS Low-Flow Close-Coupled Centrifugal Pump; 18 GPM, 12VDC

Includes

Stripped wire leads.

Key Features

  • 316 stainless steel is ideal for corrosion resistance when pumping many liquids
  • 12 and 24 VDC versions available for many of the pumps
  • 12-foot suction lift is possible with self-priming models
  • Chemical-resistant design
  • Maximum flow rate 18 GPM
  • Maximum feet of head 17 ft
  • Available with open drip proof motor

More About this Item

The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.

The stripped wires allow for easy integration within your system.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat