Masterflex B/T® PerfectPosition® Pump Tubing, Tygon® A-60-F, B/T 87; 10 ft

Representative image only.
Masterflex Item # EW-06399-87
Ensure optimum performance from your Masterflex® pump
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$237.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • B/T Masterflex tubing size87
  • Tubing formulationTygon® A-60-F
  • Hose Barb Size (in)1/2
  • Tubing ID (mm)12.7
  • Tubing ID (in)0.5
  • Max Flow Rate (mL/min)18900
  • Max Pressure (PSI)35
  • Max Pressure (bar)2.4
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)10
  • Length Per Pack (m)3
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsNon-Phthalate;Non-DEHP;RoHS;FDA;NSF-51
  • DescriptionB/T® PerfectPosition® Pump Tubing, Tygon® A-60-F, B/T 87; 10 ft

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Similar to Norprene® (06404) but with FDA approval
  • Excellent for food/dairy applications
  • Longest life, good flow consistency
  • Heat and ozone resistant
  • Good resistance to acids/alkalies
  • Heat sealable, nonaging, and nonoxidizing
  • High dielectric constant
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Engineered for long life in peristaltic pump applications
  • Ideal for high-tempeature food and beverage applications

More About this Item

Application suitability:
Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fliuds.
Not recommended with Organic solvents.

Physical characteristics :
Thermoplastic elastomer.
Polypropylene-based material with USP mineral oil.
Excellent tensile strength.
Firm (stiff) material.
Opaque, beige.

Temperature range:
(static): -59 to 132C (-60 to 270F)
(dynamic): -20 to 100C (-4 to 212F)

Meets classifications:
FDA 21 CFR 177.2600;
NSF-51
Reach Compliant (non-DEHP)
RoHS Compliant,

Applications: Ideal for the food, dairy, and beverage industries.

Sterilize: EtO, Autoclave, Gamma Radiation

These new Masterflex B/T tubing sizes 87 and 91 are optimized to provide better performance in higher-pressure applications. Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads. These tight tolerances ensure accurate, repeatable flow, and long tubing life. Plus, the PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.

Choose from a variety of tubing formulations to allow for optimal performance in the most challenging applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat