Masterflex B/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft

Representative image only.
Masterflex Item # EW-06507-87
Ensure optimum performance from your Masterflex® pump
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$186.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$186.00USD / Pkg of 1
  • 4-9$167.40USD / Pkg of 1
  • 10-19$158.10USD / Pkg of 1
  • 20+$148.80USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • B/T Masterflex tubing size87
  • Tubing formulationPharMed® BPT
  • Hose Barb Size (in)1/2
  • Tubing ID (mm)12.7
  • Tubing ID (in)0.5
  • Max Flow Rate (mL/min)18900
  • Max Pressure (PSI)35
  • Max Pressure (bar)2.4
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)10
  • Length Per Pack (m)3
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation up to 2.5 Mrad
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsEuropean Pharmacopoeia;USP;FDA;Non-DEHP;RoHS
  • DescriptionB/T® PerfectPosition® Pump Tubing, PharMed® BPT, B/T 87; 10 ft
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Up to 10,000 hours of tubing life
  • Resists ozone and UV radiation
  • Noncytotoxic and nonhemolytic
  • Ideal for tissue and cell culture work
  • Heat sealable and bondable
  • Opaque to UV and visible light to protect light-sensitive fluids
  • Low gas permeability
  • High-pressure 103 bar (150 psi) version available (L/S High Pressure family)
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime

More About this Item

Application suitability: Suitable for use with Acids, Alkalis, Pressure, Vacuum, Viscous fluid, and Sterile Fluids. Not Recommended for use with organic solvents.

Physical characteristics : Thermoplastic elastomer, polypropylene-based material with USP mineral oil. Excellent tensile strength, firm (stiff) material. Opaque, beige.

Temperature range:
(static): -51 to 132C (-60 to 270F)
(dynamic): -20 to 100C (-4 to 212F)

Meets classifications:
USP Class VI
European Pharmacopoeia (EP 3.2.9)

Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

Sterilize: EtO, Autoclave, Gamma Radiation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat