Masterflex B/T® PerfectPosition® Pump Tubing, PharmaPure®, B/T 91; 10 ft

Representative image only.
Masterflex Item # EW-06437-91
Ensure optimum performance from your Masterflex® pump
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
Free Certificate of Comliance

$343.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$343.00USD / Pkg of 1
  • 4-9$308.70USD / Pkg of 1
  • 10-19$291.55USD / Pkg of 1
  • 20+$274.40USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • B/T Masterflex tubing size91
  • Tubing formulationPharmaPure®
  • Hose Barb Size (in)3/4
  • Tubing ID (mm)19
  • Tubing ID (in)0.75
  • Max Flow Rate (mL/min)42000
  • Max Pressure (PSI)30
  • Max Pressure (bar)2.06
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)10
  • Length Per Pack (m)3
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation up to 2.5 Mrad
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsEuropean Pharmacopoeia;Non-DEHP;RoHS;FDA;USP
  • DescriptionB/T® PerfectPosition® Pump Tubing, PharmaPure®, B/T 91; 10 ft
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Nontoxic and nonhemolytic (similar to PharMed® BPT)
  • Biocompatible
  • Long life even under pressure; up to 1000 hours at 27 bar (40 psi)
  • Very low spallation—protects fluid purity
  • Low extractables
  • Low gas permeability
  • PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
  • Perfect for biotechnology and laboratory applications
  • Very low spallation and low extractables

More About this Item

Application suitability:
Good with acids, alkalis, pressure, vacuum, and excellent with viscous and sterile fliuds.
Not recommended with Organic solvents.

Physical characteristics:
Thermoplastic elastomer
Polypropylene-based material with USP mineral oil
Excellent tensile strength
Firm (stiff) material
Opaque, off-white

Temperature range:
(static): -51 to 132C (-60 to 270F)
(dynamic): -20 to 100C (-4 to 212F)

Meets classifications:/b>
USP Class VI
European Pharmacopoeia (EP 3.2.9)
Reach Compliant
RoHS Compliant

These new Masterflex B/T tubing sizes 87 and 91 are optimized to provide better performance in higher-pressure applications. Each tubing size is manufactured to extremely close tolerances that match our B/T pump heads. These tight tolerances ensure accurate, repeatable flow, and long tubing life. Plus, the PerfectPosition tubing retention marks (found on most of the tubing formulations), indicate the best placement of the tubing within the pump head.

Choose from a variety of tubing formulations to allow for optimal performance in the most challenging applications.

Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat