Masterflex B/T® MasterSense™ BioPharma Pump, EtherNet/IP™ and Profibus Network-Compatible, 11 to 321 rpm; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-77112-10
High-flow pump for process applications – with an intuitive touch-screen interface and advanced connectivity
  • Powerful pump engineered for continuous-duty biopharma process applications
  • 316 stainless steel housing is IP66 rated for use in washdown environments
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Adjust parameters with a simple touch, even while wearing gloves
  • Over-the-air firmware updates let you take full advantage of future improvements in pump features and functionality

$12,600.00USD / Each

$154.00USD / Each

for an additional
$154.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
OFTEN BOUGHT WITH...

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesB/T
  • Control TypeDigital
  • Max RPM (rpm)321
  • Min RPM (rpm)11
  • Speed Control±0.1%
  • Number of Channels1
  • Max Flow Rate (LPM)42
  • Min Flow Rate (LPM)0.65
  • Max Flow Rate (GPM)11.1
  • Min Flow Rate (GPM)0.17
  • Max Flow Rate Per Channel (mL/min)42000
  • Min Flow Rate Per Channel (mL/min)650
  • Tubing Sizes AcceptedB/T 87 or B/T 91
  • No. of Rollers3
  • IP RatingIP 66
  • Washdown CapableYes
  • Reversible MotorYes
  • Motor (watts)370
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Width (in)15.8
  • Height (in)18.8
  • Length (in)24.5
  • Width (cm)40.1
  • Height (cm)47.8
  • Length (cm)62.2
  • Motor hp1/2
  • Open-Head SensorYes
  • Remote I/O0 to 20 mA, 20 to 0 mA, 4 to 20 mA, 20 to 4 mA; 0 to 10 V, 10 to 0 V, 0 to 5 V, 5 to 0 V; Start/stop, Direction (CW/CCW), Prime via contact closure, Tach output (open collector), Motor running, Open head, Local/remote, General alarm
  • Housing Material316 Stainless Steel
  • Anti-DripNo
  • Digital DispensingYes
  • Cloud ConnectedYes
  • DescriptionB/T® MasterSense™ BioPharma Pump, EtherNet/IP™ and Profibus Network-Compatible, 11 to 321 rpm; 90 to 260 VAC
Two year warranty

Includes

Rapid-Load pump head, 3 ft (1 m) of Tygon® LFL B/T 91 tubing 06430-91; and a 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Unit is shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Powerful pump engineered for continuous-duty biopharma process applications
  • 316 stainless steel housing is IP66 rated for use in washdown environments
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Adjust parameters with a simple touch, even while wearing gloves
  • Over-the-air firmware updates let you take full advantage of future improvements in pump features and functionality
  • Options for connectivity and control include MasterflexLive®, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access gives you the option of controlling who can operate the pump and at what level
  • Pump lets you save and retrieve commonly used operating programs for rapid setup and changeover
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes

More About this Item

This B/T® pump offers a broad flow range, from 0.65 to 42 LPM (0.17 to 11.1 GPM), for integration into your higher-flow bioprocess applications. Pump head accepts B/T PerfectPosition® pump tubing sizes B/T 87 and B/T 91 for repeatable and reliable performance. Open-head sensor technology stops the drive motor when pump head is opened. The Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing life. Brushless, maintenance-free motor provides ±0.1% speed control accuracy; bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

MasterflexLive® is a secure, cloud-enabled platform for monitoring and control of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.
To easily integrate with your process, this pump also features extensive remote-control capabilities via EtherNet/IP and Profibus automation protocols, as well as analog remote I/O capability using either current or voltage signals.

This pump stores one user-defined calibration value for maximum accuracy and repeatability. The calibration function visually confirms optimal calibration settings specific to tubing size.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat